Outdoor Wall Lantern, Antique Bronze

Item #: 0586551

Cat #: P560022-020

UPC: 785247208685

$ 346.67 EA
Company wide:
0 in stock
Documents & Guides
Outdoor Medium Wall Lantern, 60 Watt, Aluminum Construction, Clear Beveled Glass Panels, Antique Bronze

Overview

Outdoor Medium Wall Lantern, 60 Watt, Aluminum Construction, Clear Beveled Glass Panels, Antique Bronze
Also known as: 785247208685, P560022-020, PROP560022020

Specifications

Color: Antique Bronze
Volts AC: 120
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Antique Bronze
Wattage: 60
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent