30mm Assembled Pushbutton, Red, Momentary

Item #: 0586510
Cat #: 10250T397LRD2A-1
UPC: 782114754122
$ 345.92 EA
Company wide:
0 in stock
Documents & Guides
Assembled, 30.5 mm Pushbutton, Illuminated, Red Plastic Extended Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO 1 NC Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

Assembled, 30.5 mm Pushbutton, Illuminated, Red Plastic Extended Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO 1 NC Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782114754122, 10250T397LRD2A-1, CUT10250T397LRD2A1

Specifications

Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)