Exhaust Fan, Energy Star, 80 CFM

Item #: 0586493

Cat #: AK80

UPC: 083162280121

Company wide:
0 in stock
Documents & Guides
80 Cfm Fan 4" Metal Duct (energy Star)

Overview

80 Cfm Fan 4" Metal Duct (energy Star)
Also known as: 083162280121, AK80, AKGAK801

Specifications

CFM: 80
Color: White
Sones: 1.500
CFM: 80
Sones: 1.500
Color: White