This product has been discontinued.

Ventilation Fan; 215 CFM Horizontal, 1.9 Sones; 209 CFM Vertical
Item #: 0586469
Cat #: L200MG
UPC: 026715125166
Company wide:
0
in stock
Discontinued
Documents & Guides
Ventilator; 215 CFM Horizontal, 1.9 Sones; 209 CFM Vertical, 1.8 Sones. Metal grille. 8" rd. duct connector. 120V,
Overview
Ventilator; 215 CFM Horizontal, 1.9 Sones; 209 CFM Vertical, 1.8 Sones. Metal grille. 8" rd. duct connector. 120V,
Also known as: 026715125166, L200MG, BRNL200MG
Specifications
| Color: | White |
| CFM: | 215 |
| Color: | White |
| CFM: | 215 |