One-light hanging lantern

Item #: 0586438

Cat #: P5500-31

UPC: 785247212477

$ 353.33 EA
Company wide:
0 in stock
Documents & Guides
PRO P5500-31 1-100W MED HANGI

Overview

PRO P5500-31 1-100W MED HANGI
Also known as: 785247212477, P5500-31, PROP550031

Specifications

Wattage: 100
Volts AC: 120
Color: Black
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 100
Color: Black
Light Technology: Incandescent
Volts AC: 120
Standards: California Proposition 65