Service Box Fitting, Type: Duplex Receptacle Opening, Metallic

Item #: 0586424

Cat #: 525F

UPC: 786564015017

$ 101.49 EA
Company wide:
0 in stock

Overview

Service Box Plate, Metallic, Type: Duplex Receptacle Opening (One Side)

Duplex opening one side. Receptacle not included. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cu. in. (442ml) of capacity.

Also known as: 786564015017, 525F, WMD525F

Specifications

Material: Aluminum
Finish: Brushed Aluminum
Material: Aluminum
Finish: Brushed Aluminum