1-Lt. small wall lantern

Item #: 0586411

Cat #: P5605-20

UPC: 785247197897

$ 178.50 EA
Company wide:
0 in stock
Documents & Guides
PRO P5605-20 1-100W MED WALL

Overview

PRO P5605-20 1-100W MED WALL
Also known as: 785247197897, P5605-20, PROP560520

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Color: Antique Bronze
Wattage: 100
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65