1-Lt. medium wall lantern

Item #: 0586383

Cat #: P6071-20

UPC: 785247196890

$ 230.83 EA
Company wide:
0 in stock
Documents & Guides
PRO P6071-20 1-100W MED WALL

Overview

PRO P6071-20 1-100W MED WALL
Also known as: 785247196890, P6071-20, PROP607120

Specifications

Color: Antique Bronze
Wattage: 100
Volts AC: 120
Mounting: Wall
Standards: California Proposition 65
Color: Antique Bronze
Volts AC: 120
Standards: California Proposition 65
Wattage: 100
Mounting: Wall