1-Light Outdoor Wall Lantern, 100W, Black Finish

Item #: 0586378

Cat #: P6070-31

UPC: 785247185580

$ 138.60 EA
Company wide:
0 in stock
1-Light Outdoor Wall Lantern, 100 Watt, Medium Base, Incandescent, 120 Volt, Black Finish, Clear Water Glass Elements

Overview

1-Light Outdoor Wall Lantern, 100 Watt, Medium Base, Incandescent, 120 Volt, Black Finish, Clear Water Glass Elements
Also known as: 785247185580, P6070-31, PROP607031

Specifications

Wattage: 100
Color: Black
Material: Aluminum
Standards: California Proposition 65
Wattage: 100
Material: Aluminum
Color: Black
Standards: California Proposition 65