Conduit Body, Type: LL, FM7, 1", PVC Coated Iron

Item #: 0586257

Cat #: PRLL37

UPC: 784011203833

$ 193.92 EA
Company wide:
8 in stock
Documents & Guides
Conduit Body, Type: LL, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.04 Dimension B (Inches): 1.92 Dimension C (Inches): 2.79 Dimension D (Inches): 1.38 Dimension E (Inches): 4.5

Overview

Conduit Body, Type: LL, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.04 Dimension B (Inches): 1.92 Dimension C (Inches): 2.79 Dimension D (Inches): 1.38 Dimension E (Inches): 4.5

PVC coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011203833, PRLL37, RRYPRLL37

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7