Conduit Body, Type: LL, Form 7, Size: 3/4", PVC Coated Iron

Item #: 0586255
Cat #: PRLL27
UPC: 784011203826
$ 115.10 EA
Company wide:
12 in stock
Documents & Guides
Conduit Body, Type: LL, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.23 Dimension B (Inches): 1.67 Dimension C (Inches): 2.48 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81 Nominal Weight (Pounds): 1.6

Overview

Conduit Body, Type: LL, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.23 Dimension B (Inches): 1.67 Dimension C (Inches): 2.48 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81 Nominal Weight (Pounds): 1.6
PVC coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203826, PRLL27, RRYPRLL27

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)