16 AWG Single Insulated Wire Ferrules, Black, Short

Item #: 0586248

Cat #: 216-204

UPC:

$ 0.12 EA
Company wide:
8,100 in stock
Documents & Guides
Wire Ferrules. Single Insulated. Wire Size: 16 AWG. Type: Short, 10mm. Color: Black.

Overview

Wire Ferrules. Single Insulated. Wire Size: 16 AWG. Type: Short, 10mm. Color: Black.

Ferrule; Sleeve for 1.5 mm² / AWG 16; insulated; electro-tin plated; black

Also known as: 216-204, WAG216204

Specifications

Color: Black
Type: Ferrule
Color: Black
Type: Ferrule