3-Light Foyer Pendant, 75W, Brushed Nickel Finish

Item #: 0586235

Cat #: P3843-09

UPC: 785247156245

Call for price
Company wide:
0 in stock
3-Light Foyer Pendant, 75 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Bell-Shaped Etched Glass Bowl

Overview

3-Light Foyer Pendant, 75 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Bell-Shaped Etched Glass Bowl
Also known as: 785247156245, P3843-09, PROP384309

Specifications

Wattage: 75
Color: Gray
Material: Steel
Standards: California Proposition 65
Wattage: 75
Material: Steel
Color: Gray
Standards: California Proposition 65