4-Lt. post lantern

Item #: 0586175

Cat #: P5474-108

UPC: 785247137589

Call for price
Company wide:
0 in stock
Documents & Guides
PRO P5474-108 POST LANTERN 4-

Overview

PRO P5474-108 POST LANTERN 4-
Also known as: 785247137589, P5474-108, PROP5474108

Specifications

Color: Brown
Volts AC: 120
Mounting: Post
Standards: California Proposition 65
Light Technology: Incandescent
Color: Brown
Mounting: Post
Light Technology: Incandescent
Volts AC: 120
Standards: California Proposition 65