FUSE 10A 1000V DIN 00 AR

Item #: 0586120

Cat #: 170M2690

UPC: 051712558341

$ 285.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 10A, 125 kAIC, Top fuse status indicator, Fuse, Class aR

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 10A, 125 kAIC, Top fuse status indicator, Fuse, Class aR

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712558341, 170M2690, BUS170M2690

Specifications

Amps: 10
Volts AC: 1kV
Type: Fuse
Mounting: Bolt On
Amps: 10
Type: Fuse
Volts AC: 1kV
Mounting: Bolt On