Distribution Block, 1-Pole, 175A, 600V

Item #: 0586058
Cat #: 1421570
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Distribution Block, 1-Pole, 175 Amps, 600V, Line Side: (1) 2/0 - 14 AWG, Load Side: (4) 4 - 14 AWG

Overview

Distribution Block, 1-Pole, 175 Amps, 600V, Line Side: (1) 2/0 - 14 AWG, Load Side: (4) 4 - 14 AWG
Also known as: 1421570, MRT1421570

Specifications

Mounting: Surface
Type: Non-Insulated, Distribution Block
Color: Black
Allowable Gauge Range: 14 - 2/0
Mounting: Surface
Color: Black
Type: Non-Insulated, Distribution Block
Allowable Gauge Range: 14 - 2/0

Customer Reviews

No reviews for this product
(0)