1-100W MED WALL LANTERN Solid Copper

Item #: 0586006

Cat #: P5723-14

UPC: 785247115792

$ 616.66 EA
Company wide:
0 in stock
Get inspired with vintage undertones reminiscent of early 20th century train depots. This indoor-outdoor lantern is solid copper that ages to a natural patina finish. One-Light 12 in wall lantern.

Overview

Get inspired with vintage undertones reminiscent of early 20th century train depots. This indoor-outdoor lantern is solid copper that ages to a natural patina finish. One-Light 12 in wall lantern.
Also known as: 785247115792, P5723-14, PROP572314

Specifications

Color: Brown
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Brown
Material: Steel
Wattage: 100
Standards: California Proposition 65