Dress Frame, 87x24

Item #: 0585974

Cat #: PDF226

UPC: 783510833701

Call for price
Company wide:
0 in stock
Documents & Guides
Dress Frame, Material: Steel, Dimensions: 86.61" x 23.62"

Overview

Dress Frame, Material: Steel, Dimensions: 86.61" x 23.62"

A Dress Frame provides a decorative trim when a front door or cover is not used. The dress frame can be installed on the front or rear of a ProLine frame as a substitute for a door. The painted steel dress frame, finished with RAL 7035 textured light-gray polyester powder paint, is provided with a snap-in design for easy installation with no tools required. Order rack angles separately, if needed.

Also known as: 783510833701, PDF226, HOFPDF226

Specifications

Material: Steel
Material: Steel