Rack Panel, 19'', 5U

Item #: 0585971

Cat #: P19RP5UA

UPC: 783510770600

$ 87.55 EA
Company wide:
0 in stock
Documents & Guides
Panel, Rack Mounting, Size/Dims: 5U x 19 Inches, Material: Aluminum

Overview

Panel, Rack Mounting, Size/Dims: 5U x 19 Inches, Material: Aluminum
Also known as: 783510770600, P19RP5UA, HOFP19RP5UA

Specifications

Material: Aluminum
Material: Aluminum