This product has been discontinued.

10 AWG THHN/THWN-2 Stranded Copper, Green 5000'
Item #: 0585902
Cat #: 10THHNCSTRGREX5000
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 5000 ft. Reel.
Overview
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 5000 ft. Reel.
Also known as: 10THHNCSTRGREX5000
Specifications
| Gauge: | 10 AWG |
| Color: | Green |
| Jacket: | PVC |
| Material: | Copper |
| Length: | 5000 ft |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Gauge: | 10 AWG |
| Jacket: | PVC |
| Length: | 5000 ft |
| Conductors: | 1 |
| Color: | Green |
| Material: | Copper |
| Volts AC: | 600 |
| Stranding: | Stranded |