J250 Frame Motor Circuit Protector

Item #: 0585818

Cat #: HMCPJ250W5L

UPC: 782114965795

$ 3653.67 EA
Company wide:
0 in stock
Documents & Guides
Motor Circuit Protector, Type Hmcp, J250 Frame, Intermediate Magnetic, 3-pole, 250 Amp, 600 Vac, 250 Vdc, 1250 - 2500 Magnetic Trip,

Overview

Motor Circuit Protector, Type Hmcp, J250 Frame, Intermediate Magnetic, 3-pole, 250 Amp, 600 Vac, 250 Vdc, 1250 - 2500 Magnetic Trip,
Also known as: 782114965795, HMCPJ250W5L, CUTHMCPJ250W5L

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250