Heavy Duty Box with Lid, 24" x 36" x 24"

Item #: 0585760

Cat #: 24361187

UPC: 800246121688

$ 2144.19 EA
Company wide:
20 in stock
Documents & Guides
Heavy Duty Box with Lid, 24" x 36" x 24", Lid Marked: "Electric", Includes: Penta Bolts

Overview

Heavy Duty Box with Lid, 24" x 36" x 24", Lid Marked: "Electric", Includes: Penta Bolts

Oldcastle Polymer enclosures deliver strength and durability like traditional concrete, but at a fraction of the weight. The Oldcastle Polymer brand offers a broad range of sizes and configurations to meet your needs. These enclosures provide medium to heavy duty solutions for vaults, splice boxes and meter boxes ideal for any industry–municipal water, telecommunications, and other commercial and industrial applications

Also known as: 800246121688, 24361187, OLD24361187, traffic rated pull box

Specifications

Material: Polymer Concrete
Depth: 24 in
Width: 24 in
Height: 24 in
Material: Polymer Concrete
Width: 24 in
Depth: 24 in
Height: 24 in