Fixed Capacitor, 17.5 Kvar 480v 3ph

Item #: 0585747

Cat #: 17X43PMURN

UPC: 782116075799

Company wide:
0 in stock
Documents & Guides
Fixed Capacitor, 17.5 Kvar 480v 3ph

Overview

Fixed Capacitor, 17.5 Kvar 480v 3ph
Also known as: 782116075799, 17X43PMURN, CUT17X43PMURN

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 21
Size: 17.5 Kvar
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 17.5 Kvar
Volts AC: 480
Amps: 21