5 Piece Self-Feeding Bit Kit

Item #: 0585651

Cat #: DW1648

UPC: 028877373355

Company wide:
0 in stock
Documents & Guides
5-Piece Self-Feeding Bit Kit, Includes: (1-3/8", 1-1/2", 1-1/8" & 2-9/16") Bits, 5-1/2" Extension Piece & Case.

Overview

5-Piece Self-Feeding Bit Kit, Includes: (1-3/8", 1-1/2", 1-1/8" & 2-9/16") Bits, 5-1/2" Extension Piece & Case.

The DEWALT® 5 piece Heavy-Duty Self-Feed Bit set is built to provide strength and speed in real-world drilling situations. The two cutter design reduces binding and stalling, which can slow down jobsite productivity. The self-feeding screw provides material penetration that's fast enough for larger jobs. You never need to stop working to reset the bit because the 7/16 In. shank comes equipped with shank flats that completely eliminate bit slipping in the drill chuck. Like all DEWALT® products, the Heavy-Duty Self-Feed Bits let you improve productivity without sacrificing quality.

Also known as: 028877373355, DW1648, DEWDW1648

Specifications

Diameter: 1 1/8 in, 1 1/2 in, 2 9/16 in, 1 3/8 in
Type: Self Feeding Bit, Kit
Diameter: 1 1/8 in, 1 1/2 in, 2 9/16 in, 1 3/8 in
Type: Self Feeding Bit, Kit