2-Gang Combination Wallplate, Almond

Item #: 0585592

Cat #: 80746-A

UPC: 078477981511

Company wide:
0 in stock
Documents & Guides
2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Almond

Overview

2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Almond
Also known as: 078477981511, 80746-A, LEV80746A

Specifications

Type: Combination Plate, GFCI, Duplex, Decorator
Gangs: 2
Mounting: Device
Size: Standard
Color: Almond
Material: Nylon
Type: Combination Plate, GFCI, Duplex, Decorator
Mounting: Device
Color: Almond
Gangs: 2
Size: Standard
Material: Nylon