Round Pull Box **Hardware Kit Sold Separately***

Item #: 0585582

Cat #: 7081111

UPC: 800246159919

$ 16.62 EA
Company wide:
819 in stock
Documents & Guides
Round Pull Box, 6" Round, 10" Deep, Lid Marked: "Electric". Black Body, Green Cover **Hardware Kit Sold Separately***

Overview

Round Pull Box, 6" Round, 10" Deep, Lid Marked: "Electric". Black Body, Green Cover **Hardware Kit Sold Separately***

Oldcastle Infrastructure is a new brand, which now houses all of our precast, storm water, enclosure, and building accessory products. Welcome to a more unified approach and a more focused customer experience.

Also known as: 800246159919, 7081111, OLD07081111, Mouse House, Christy box, inspection port, Hand hole, Handhole, Pot, Pull box , hand box, devo hat, pencil box, flower pot box

Specifications

Depth: 10 in
Color: Black
Material: Polyethylene
Depth: 10 in
Material: Polyethylene
Color: Black