Pin & Sleeve Plug, 30A, 480V, DSN30 Series

Item #: 0585565

Cat #: 63-38043

UPC: 784474544191

$ 130.61 EA
Company wide:
23 in stock
30 Amp, 480 Volt 3-Phase, 10 Hp, Pin & Sleeve Plug, Industrial Grade, DSN30 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Overview

30 Amp, 480 Volt 3-Phase, 10 Hp, Pin & Sleeve Plug, Industrial Grade, DSN30 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

At Meltric Corporation, our only business is electrical plugs and receptacles. We are focused on providing our customers with the best overall value by offering the safest, highest quality and most reliable plugs and receptacles, and by backing them with outstanding service and support.

Also known as: 784474544191, 63-38043, MEL6338043, DECONTACTOR

Specifications

Volts AC: 480
Color: Blue
Amps: 30
Type: Plug
Volts AC: 480
Amps: 30
Color: Blue
Type: Plug