1 LGE REC PLATE G

Item #: 0585554

Cat #: 5507T2-G

UPC: 786776101348

$ 5.07 EA
Company wide:
0 in stock

Overview

For covering single receptacles - 1.41" (36mm) diameter. Gray
Also known as: 786776101348, 5507T2-G, WMD5507T2G

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel