1-Lt. Brushed Nickel LED close-to-ceiling

Item #: 0585553

Cat #: P7251-0930K9

UPC: 785247202744

Call for price
Company wide:
0 in stock
Documents & Guides
PRO P7251-0930K9 40W LED OVAL

Overview

PRO P7251-0930K9 40W LED OVAL
Also known as: 785247202744, P7251-0930K9, PROP72510930K9

Specifications

Wattage: 39
Material: Steel
Standards: California Proposition 65
Wattage: 39
Standards: California Proposition 65
Material: Steel