Inductive Proximity Sensor, Pancake Style

Item #: 0585499

Cat #: E56CDL40A2B1

UPC: 782113915784

$ 837.87 EA
Company wide:
0 in stock
Inductive Proximity Sensor, Pancake Style, Unshielded, Top Sensing Surface, 40 Mm (1.57 Inches) Sensing Range, 2-Wire, 20-250 VAC, 50/60 Hz, 3-Pin Mini Connector, Standard Frequency, N.O. or N.C. Output

Overview

Inductive Proximity Sensor, Pancake Style, Unshielded, Top Sensing Surface, 40 Mm (1.57 Inches) Sensing Range, 2-Wire, 20-250 VAC, 50/60 Hz, 3-Pin Mini Connector, Standard Frequency, N.O. or N.C. Output
Also known as: 782113915784, E56CDL40A2B1, CUTE56CDL40A2B1

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250