40Amp, 700VDC, Semicndr W/O Indicator

Item #: 0585444

Cat #: LA70QS40-22F

UPC: 079458152586

Company wide:
0 in stock
Documents & Guides
40Amp, 700VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down

Overview

40Amp, 700VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down
Also known as: 079458152586, LA70QS40-22F, LFULA70QS4022F

Specifications

Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Speed: Very Fast Acting
Interrupt Rating DC: 100 kA
Type: Semi Conductor Fuse