Panel For Enclosure, 24" x 24", N Series, Aluminum

Item #: 0585421

Cat #: BP2424AL

UPC: 785928401312

Company wide:
0 in stock
Documents & Guides
Aluminum mounting back plate to compliment our enclosures.

Overview

Aluminum mounting back plate to compliment our enclosures.

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928401312, BP2424AL, STBBP2424AL

Specifications

Width: 24 in
Height: 24 in
Material: Aluminum
Width: 24 in
Material: Aluminum
Height: 24 in