Mic 4p M/mfe 5m 18awg Sjoow

Item #: 0585416

Cat #: 884030C02M050

UPC: 786788267810

$ 99.58 EA
Company wide:
0 in stock
Documents & Guides
Wood 884030c02m050 ended Cordset 4-pin Straight/ Straight Ends

Overview

Wood 884030c02m050 ended Cordset 4-pin Straight/ Straight Ends
Also known as: 786788267810, 884030C02M050, WOO884030C02M050

Specifications

Type: Double Ended
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Double Ended
Jacket: CPE, Chlorinated Polyethylene
Material: Zinc
Color: Yellow