Conduit Hub, Type: Grounding, 1-1/2", PVC Coated Steel

Item #: 0585406

Cat #: PRSTG5

UPC: 784011207527

$ 238.23 EA
Company wide:
22 in stock
Documents & Guides
Conduit Hub with Ground Screw, Size: 1 1/2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.69 Dimension B (Inches): 3.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.6

Overview

Conduit Hub with Ground Screw, Size: 1 1/2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.69 Dimension B (Inches): 3.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.6

PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.

Also known as: 784011207527, PRSTG5, RRYPRSTG5

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Steel
Diameter: 1 1/2 in
Material: PVC Coated Steel