Conduit Hub With Ground, PVC Coated, 1", PVC Coated Steel

Item #: 0585403

Cat #: PRSTG3

UPC: 784011207503

$ 151.90 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub with Ground Screw, Size: 1 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.66 Dimension B (Inches): 2.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.4

Overview

Conduit Hub with Ground Screw, Size: 1 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.66 Dimension B (Inches): 2.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.4

PVC coated STG knockout hubs with grounding lug are used to terminate conduit runs through the wall of a sheet metal electrical enclosure.

Also known as: 784011207503, PRSTG3, RRYPRSTG3

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel