NissT 4-100W MED BATH BRACKET PB

Item #: 0585382

Cat #: P2015-104

UPC: 785247167326

Call for price
Company wide:
0 in stock
With a glamorous, vintage-modern appeal, Nisse features Polished Nickel on a four-light bath with K9 glass accents. Overscaled discs of clear glass bobeches reflect and glimmer against the Polished Nickel finish. Etched opal glass shades complete the sophisticated look. Fixture can be installed facing up or down to suit your preference.

Overview

With a glamorous, vintage-modern appeal, Nisse features Polished Nickel on a four-light bath with K9 glass accents. Overscaled discs of clear glass bobeches reflect and glimmer against the Polished Nickel finish. Etched opal glass shades complete the sophisticated look. Fixture can be installed facing up or down to suit your preference.
Also known as: 785247167326, P2015-104, PROP2015104

Specifications

Wattage: 100
Color: Gray
Material: Steel
Standards: California Proposition 65
Wattage: 100
Material: Steel
Color: Gray
Standards: California Proposition 65