Aluminum Feeder Cable, 1/4 w/Ground, 600V

Item #: 0585378

Cat #: 14MCAGX1000

UPC: 739373020772

$ 6.00 FT
Company wide:
3,783 in stock
Documents & Guides
(4) 1 AWG with (1) 4 AWG Ground, Aluminum, 600 Volts, Feeder Cable, No Jacket

Overview

(4) 1 AWG with (1) 4 AWG Ground, Aluminum, 600 Volts, Feeder Cable, No Jacket

Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.

Also known as: 739373020772, 14MCAGX1000

Specifications

Gauge: 1 AWG
Length: 1000 ft, Cut to Length
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Gauge: 1 AWG
Jacket: Aluminum
Conductors: 4
Length: 1000 ft, Cut to Length
Volts AC: 600