Bath Light, 2-Light, 100W, Brushed Nickel

Item #: 0585285

Cat #: P3162-09

UPC: 785247130764

Call for price
Company wide:
0 in stock
Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 17-1/2 inch, Finish: Brushed Nickel, Family: Madison

Overview

Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 17-1/2 inch, Finish: Brushed Nickel, Family: Madison
Also known as: 785247130764, P3162-09, PROP316209

Specifications

Type: 2-Light, Bath/Wall Fixture
Base: Medium Screw (E26)
Diameter: 17 1/2 in
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65
Type: 2-Light, Bath/Wall Fixture
Diameter: 17 1/2 in
Color: Brushed Nickel
Base: Medium Screw (E26)
Wattage: 100
Standards: California Proposition 65