2-Light Fixture, Semi-Flush, 100 Watt, 120V, Antique Bronze

Item #: 0585272

Cat #: P350060-020

UPC: 785247207749

$ 195.00 EA
Company wide:
0 in stock
Documents & Guides
2-Light Fixture, Semi-Flush, 100 Watt, Incandescent, 120 Volt, Antique Bronze Finish, Etched Glass Shade

Overview

2-Light Fixture, Semi-Flush, 100 Watt, Incandescent, 120 Volt, Antique Bronze Finish, Etched Glass Shade
Also known as: 785247207749, P350060-020, PROP350060020

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Type: Ceiling Fixtures
Diameter: 14 in
Wattage: 21
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Color: Antique Bronze
Type: Ceiling Fixtures
Wattage: 21
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 14 in
Material: Steel
Light Technology: Incandescent