60W E-12 KRYPTON LAMP Unfinished

Item #: 0585232

Cat #: P7807-01

UPC: 785247157723

Call for price
Company wide:
0 in stock
Documents & Guides
60-watt 120-volt Krypton E12 Light Bulb. 60-watt krypton bulbs offer extremely high lighting levels with less energy when compared to traditional candelabra bulbs. Great for use in many type of decorative lighting, but especially for bath lights that have candelabra sockets. Frosted finish helps to reduce glare and bulbs are safe to handle with bare hands (allow bulbs to cool before handling).

Overview

60-watt 120-volt Krypton E12 Light Bulb. 60-watt krypton bulbs offer extremely high lighting levels with less energy when compared to traditional candelabra bulbs. Great for use in many type of decorative lighting, but especially for bath lights that have candelabra sockets. Frosted finish helps to reduce glare and bulbs are safe to handle with bare hands (allow bulbs to cool before handling).
Also known as: 785247157723, P7807-01, PROP780701

Specifications

Color: Frosted
Wattage: 60
Standards: California Proposition 65
Color: Frosted
Standards: California Proposition 65
Wattage: 60