4-Light 32" Bath Vanity Wall Light, Brushed Nickel

Item #: 0585225

Cat #: P300134-009

UPC: 785247216611

$ 293.34 EA
Company wide:
0 in stock
Leap Series 4-Light 32 Inch Brushed Nickel Bath Vanity Wall Light, Width: 31.75", Height: 8.38", Extension/Depth: 6.13", Requires (4) 100 Watt E26/A19 Lamps (Sold Separately)

Overview

Leap Series 4-Light 32 Inch Brushed Nickel Bath Vanity Wall Light, Width: 31.75", Height: 8.38", Extension/Depth: 6.13", Requires (4) 100 Watt E26/A19 Lamps (Sold Separately)

Leap vanity fixtures feature tapered etched glass shades to complement contemporary design trends. Four-light bath & vanity in an Brushed Nickel finish.

Also known as: 785247216611, P300134-009, PROP300134009

Specifications

Color: Brushed Nickel
Standards: California Proposition 65
Light Technology: Incandescent
Color: Brushed Nickel
Light Technology: Incandescent
Standards: California Proposition 65