1-Lt. landscape

Item #: 0585211
Cat #: P7801-01
UPC: 785247120970
Call for price
Company wide:
0 in stock
Documents & Guides
PRO P7801-01 18W 12V WEDGE BA

Overview

PRO P7801-01 18W 12V WEDGE BA
Also known as: 785247120970, P7801-01, PROP780101

Specifications

Wattage: 18
Type: Landscape
Standards: California Proposition 65
Wattage: 18
Standards: California Proposition 65
Type: Landscape

Customer Reviews

No reviews for this product
(0)