G9 35 W Halogen Bulb

Item #: 0585209

Cat #: P7812-01

UPC: 785247171156

Call for price
Company wide:
0 in stock
Documents & Guides
PRO P7812-01 35W G9 BULB

Overview

PRO P7812-01 35W G9 BULB
Also known as: 785247171156, P7812-01, PROP781201

Specifications

Wattage: 35
Standards: California Proposition 65
Light Technology: Halogen
Wattage: 35
Light Technology: Halogen
Standards: California Proposition 65