Category 5e, Riser, 24/4-UTP (Solid), Blue, 1000' Pull-Pack

Item #: 0585180

Cat #: 50781106

UPC: 619172045049

$ 0.22 FT
Company wide:
399,000 in stock
Documents & Guides
Category 5e, CMR, Riser, 24 AWG Solid, 4 Unshielded Twisted Pairs, Blue, 1000' Pull-Pack

Overview

Category 5e, CMR, Riser, 24 AWG Solid, 4 Unshielded Twisted Pairs, Blue, 1000' Pull-Pack

A "multi-conductor plenum unshielded" cable refers to a cable with multiple conductors designed for use in plenum spaces (air circulation areas within a building), and without any shielding to protect against electromagnetic interference; essentially, it's a multi-wire cable rated for plenum applications that does not have a metallic shield around the conductors, often used for low-voltage applications like security systems, intercoms, and audio wiring.

Also known as: 619172045049, 50781106, 424CMRCAT5EBLPPGNC, cat5 blue

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Gauge: 24 AWG
Volts AC: 300
Conductors: 4 Pair
Shielding: Unshielded
Color: Blue
Length: 1000 ft
Jacket: Riser
Stranding: Solid