15A, 120V, 1875W, 6 Outlet Power Strip, 4ft Cord

Item #: 0585145
Cat #: PB802225
UPC: 054732807581
$ 14.72 EA
Company wide:
129 in stock
Documents & Guides
120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip w/Switch, General Duty, 1875 Watts, 4 Ft, 14-3 SJT Cord Length, Plastic Housing - Black. Additional: 1000 Joule Protection, Auto-Shutdown, (2) Transformer-Spaced Outlets, Outlet Safety Covers, SnugPlug - low profile plug allows furniture and equipment to be placed closer to the wall.

Overview

120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip w/Switch, General Duty, 1875 Watts, 4 Ft, 14-3 SJT Cord Length, Plastic Housing - Black. Additional: 1000 Joule Protection, Auto-Shutdown, (2) Transformer-Spaced Outlets, Outlet Safety Covers, SnugPlug - low profile plug allows furniture and equipment to be placed closer to the wall.
Also known as: 054732807581, PB802225, PWCPB802225

Specifications

Type: General Duty, Surge Protected, Outlet Strip, 6 Outlet
Volts AC: 120
Color: Black
Length: 4 ft
Amps: 15
Type: General Duty, Surge Protected, Outlet Strip, 6 Outlet
Color: Black
Amps: 15
Volts AC: 120
Length: 4 ft

Customer Reviews

No reviews for this product
(0)