15A, 120V, 1875W, 6 Outlet Power Strip, 10ft Cord

Item #: 0585139

Cat #: PB801120

UPC: 054732807307

$ 26.38 EA
Company wide:
136 in stock
Documents & Guides
120 Volt, 15 Amp, 6-Outlet Metal Strip w/Switch, General Duty, 1875 Watts, 10 Ft, 14-3 SJT Cord Length, Heavy Duty Metal Housing - Black. Additional: Construction Grade, (2) Transformer-Spaced Outlets.

Overview

120 Volt, 15 Amp, 6-Outlet Metal Strip w/Switch, General Duty, 1875 Watts, 10 Ft, 14-3 SJT Cord Length, Heavy Duty Metal Housing - Black. Additional: Construction Grade, (2) Transformer-Spaced Outlets.
Also known as: 054732807307, PB801120, PWCPB801120

Specifications

Type: Heavy Duty, Outlet Strip, 6 Outlet
Volts AC: 120
Color: Black
Amps: 15
Length: 10 ft
Type: Heavy Duty, Outlet Strip, 6 Outlet
Color: Black
Length: 10 ft
Volts AC: 120
Amps: 15