15A, 120V, 1875W, 6 Outlet Power Strip, 3ft Cord

Item #: 0585134

Cat #: PB911009

UPC:

Company wide:
0 in stock
Documents & Guides
120 Volt, 15 Amp, 6-Outlet Strip w/Switch, General Duty, 1875 Watts, 3 Ft, 14-3 SJT Cord Length, Plastic Housing - White. Additional: SnugPlug - low profile plug allows furniture and equipment to be placed closer to the wall.

Overview

120 Volt, 15 Amp, 6-Outlet Strip w/Switch, General Duty, 1875 Watts, 3 Ft, 14-3 SJT Cord Length, Plastic Housing - White. Additional: SnugPlug - low profile plug allows furniture and equipment to be placed closer to the wall.
Also known as: PB911009, PWCPB911009

Specifications

Type: General Duty, Outlet Strip, 6 Outlet
Volts AC: 120
Length: 3 ft
Amps: 15
Color: White
Type: General Duty, Outlet Strip, 6 Outlet
Length: 3 ft
Color: White
Volts AC: 120
Amps: 15