13 Amp, 125V AC, 1625 Watt, 9ft Extension Cord

Item #: 0585119

Cat #: EC660609

UPC: 054732101825

$ 7.37 EA
Company wide:
9 in stock
Documents & Guides
Household Extension Cord, Type: SPT-2. 3-Outlet Cube Type, NEMA 5-15, Cord Size: 16/2. Rating: 13 Amp, 125V AC. 1625 Watt. Length: 9 ft. Color: White.

Overview

Household Extension Cord, Type: SPT-2. 3-Outlet Cube Type, NEMA 5-15, Cord Size: 16/2. Rating: 13 Amp, 125V AC. 1625 Watt. Length: 9 ft. Color: White.
Also known as: 054732101825, EC660609, PWCEC660609

Specifications

Length: 9 ft
Amps: 13
Volts AC: 120
Conductors: 2
Type: 3 Outlet, Extension Cord
Color: White
Gauge: 16 AWG
Length: 9 ft
Volts AC: 120
Type: 3 Outlet, Extension Cord
Gauge: 16 AWG
Amps: 13
Conductors: 2
Color: White