Pathway, Fire Rated, 9" Thickness, 1.5" Square, 2" Round Opening

Item #: 0585105

Cat #: EZD22

UPC: 730573000229

$ 107.99 EA
Company wide:
35 in stock
Fire-Rated EZ Pathway Device Kit, 22 Series, Dimensions: 1.5" x 1.5" x 10.5", Protection: Up to 4 Hours, Color: Orange, Includes: Pathway, (2) Wallplates.

Overview

Fire-Rated EZ Pathway Device Kit, 22 Series, Dimensions: 1.5" x 1.5" x 10.5", Protection: Up to 4 Hours, Color: Orange, Includes: Pathway, (2) Wallplates.

EZ-Firestop® Grommets make sealing penetrations of individual and small bundles of cables through gypsum board walls a snap. Molded from premium plenum-plastics and incorporating a soft foam inner core, EZ-Firestop® Grommets eliminate the need for sleeves, firestop putties & sealants.

Also known as: 730573000229, EZD22, STIEZD22

Specifications

Type: Fire Stop, Pathway
Color: Orange
Range: 4 hr
Mounting: Wall
Length: 10.500 ft
Height: 1.500 in
Width: 1.500 in
Type: Fire Stop, Pathway
Range: 4 hr
Length: 10.500 ft
Width: 1.500 in
Color: Orange
Mounting: Wall
Height: 1.500 in