22/6, CMR/CL3R, Non-Plenum, Unshielded, Multi-Conductor Cable

Item #: 0585099

Cat #: R20047-1B

UPC: 032886885198

$ 0.43 FT
Company wide:
8,000 in stock
Documents & Guides
Electronic Wire, 22 AWG, 6-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.161", Color: Gray, Pull-Pack Length: 1000 ft.

Overview

Electronic Wire, 22 AWG, 6-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.161", Color: Gray, Pull-Pack Length: 1000 ft.

A non-plenum, unshielded, multi-conductor cable is a cost-effective wire designed for general indoor use in walls, conduits, or non-air-handling spaces. It features multiple insulated copper wires inside a durable PVC jacket, perfect for control, security, audio, and low-voltage data setups outside of HVAC air return paths.

Also known as: 032886885198, R20047-1B, 226CL3RNGASTRPPX1K, Belden Cable

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Conductors: 6
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Material: Copper
Conductors: 6
Shielding: Unshielded
Length: 1000 ft
Color: Gray
Jacket: Riser